Beli microscope slide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DURAN Slide Microscope (Kaca Preparat)
    Mulai

    Rp169.900

    DURAN Slide Microscope (Kaca Preparat)
    Deskripsi:
    DURAN Group microscope slides are made from high quality float glass (soda-lime glass) of hydrolytic class 3. Particularly suitable for microscopic examinations. Designed for single use only. Uniform wettability due to flawless surface. It is not necessary to re-adjust the microscope.
  2. GEA Microscope Slide GEA Brand
    Mulai

    Rp63.900

    GEA Microscope Slide GEA Brand
    atribut:
    • Size (mm): 25.4x76.2
    • Thickness (mm): 1.0-1.2
  3. Heathrow Scientific Microscope Slid & Storage
    Mulai

    Rp249.900

    Heathrow Scientific Microscope Slid & Storage
    Deskripsi:
    Microscope slide storage supplies protect slides from breakage during cleaning and storage.
  4. Merck Millipore Millicell EZ SLIDEe Microscope Slide Holder
    Mulai

    Rp3.699.900

    Merck Millipore Millicell EZ SLIDEe Microscope Slide Holder
    Deskripsi:
    Millicell EZ SLIDE Microscope Slide Holder
    atribut:
    • Color Code: Black
    • Material Size: 1
    • Quality Level: MQ200
    • Key Applications: Cell Based AssaysCell CultureCell GrowthImmunocytochemistry
  5. AS ONE Slide Microscope (Kaca Preparat)
    Mulai

    Rp209.900

    AS ONE Slide Microscope (Kaca Preparat)
    Deskripsi:
    Uses DIN standard material with a small amount of alkali elution.
    atribut:
    • Autoclave availability: Possible
    • Dimensions (WxL) (mm): About 26x76
    • Dimensions (frost part) (mm): 20x26
    • Material: High quality soda lime glass
    • Standard: DIN ISO719 Hydrolytic C3
    • Thickness (mm): About 1
  6. SP SCIENCEWARE Microscope Slid & Storage
    Mulai

    Rp3.199.900

    SP SCIENCEWARE Microscope Slid & Storage
    Deskripsi:
    Microscope slide storage supplies protect slides from breakage during cleaning and storage.
    atribut:
    • UNSPSC: 41122601
    • Color: Clear/White
    • For Slide Length (mm): 76.2
    • For Slide Width (mm): 25.4
    • Holds: (160) 75 x 25mm Slides
    • Includes: (10) 27 x 22cm Microscope Slide Holder Pages
    • Material: Vinyl
    • Number of Compartments: 160
    • Number of Slides/Slide Boxes Held: 160
    • Overall Length (mm): 305
    • Overall Width (mm): 229
    • Product Type: Microscope Slide Holder Ring Binder
    • Size (mm): 305x229
  7. OneLab Microscope Cover Glass
    Mulai

    Rp22.900

    OneLab Microscope Cover Glass
    Deskripsi:
    Cover Glass, Penutup kaca preparat merk OneLab
    atribut:
    • Size (mm): 24x24
  8. Sail Brand Object Glass (Kaca Preparat)
    Mulai

    Rp39.900

    Sail Brand Object Glass (Kaca Preparat)
    Deskripsi:
    Kaca Preparat/Object Glass (Clear Glass)Ground edges
    atribut:
    • Glass Size (mm): 25.4x76.2 (1x3inch)
    • Glass Type: Transparent
    • Glass Thickness (mm): 1.0-1.2
  9. OneLab Microscope Cover Glass
    Mulai

    Rp13.900

    OneLab Microscope Cover Glass
    Deskripsi:
    Cover Glass, Penutup kaca preparat merk OneLabUkuran:Awas mudah pecah
  10. OneLab Silde Object Glass Microscope (Kaca Preparat)
    Mulai

    Rp10.900

    OneLab Silde Object Glass Microscope (Kaca Preparat)
    Deskripsi:
    Box Object Glass merk OneLabBahan plastik dilengkapi sekat di dalamnya untuk meletakkan object glass berjajar vertikalNOMOR IZIN EDAR: YF.05.05/2/404/2009
  11. KENIS Mineral glass
    Mulai

    Rp219.900

    KENIS Mineral glass
    Deskripsi:
    A glass exclusively for the production of mineral flakes.
  12. KENIS Slide Glass 1-Hole (Kaca Preparat)
    Mulai

    Rp769.900

    KENIS Slide Glass 1-Hole (Kaca Preparat)
    Deskripsi:
    There is a dent in the center, so you can observe thick samples without crushing them.
    atribut:
    • Case Material: PET
    • Dimensions (mm): 25x76
    • Hole Depth (mm): 0.2-0.4
    • Hole Diameter (φmm): 15-18
    • Thickness (mm): 1.0-1.2
  13. Marienfeld Cover Glass (Kaca Penutup Preparat)
    Mulai

    Rp909.900

    Marienfeld Cover Glass (Kaca Penutup Preparat)
    Deskripsi:
    Cover / Deck Glass digunakan untuk melindungi atau menutup sampel yang akan diamati dalam praktikum. Alat ini berbentuk penutup kaca bagian datar yang tipis dari bahan transparan, ukurannya berupa persegi atau persegi panjang.Alat ini ditempatkan di atas objek untuk dilihat dengan mikroskop digunakan untuk melindungi atau untuk menutup sampel yang akan diamati dalam praktikum.Biasanya alat ini digunakan pada laboratorium, instansi kesehatan, rumah sakit dll.
  14. NORMAX Slide Glass Microscope (Kaca Preparat)
    Mulai

    Rp85.900

    NORMAX Slide Glass Microscope (Kaca Preparat)
    Deskripsi:
    Ground edges, frosted end 20mm (top and bottom)
  15. Matsunami Glass Ind Slide Microscope Silane Coated Frosted (Kaca Preparat)
    Mulai

    Rp619.900

    Matsunami Glass Ind Slide Microscope Silane Coated Frosted (Kaca Preparat)
    atribut:
    • AS ONE Part Number: 2-4000-08
    • Material: Water plate glass
    • Thickness (mm): 0.9-1.2
    • Type: Water edge frost
  16. Tokyo Glass Kikai (TGK) Waterproof Ribbon Heater
    Mulai

    Rp1.799.900

    Tokyo Glass Kikai (TGK) Waterproof Ribbon Heater
    Deskripsi:
    Since the heating element is covered with 100% silicone resin, there is no need to worry about electric leakage due to humidity. It has a high heat-resistant temperature and is excellent in durability, weather resistance, and chemical resistance. It's flexible, easy to handle, and easy to roll. The central part of the ribbon is concave on both the top and bottom, and because it is made of rubber, the surface does not slip and you can wrap it perfectly.
    atribut:
    • Material: Silicon rubber
    • Width (mm): 12
    • Thickness (mm): 3
    • Heat Resistance Temperature (°C): 200
    • Lead Wire: Double-sided Block With 1m Parallel Line
    • Maximum Operating Temperature (°C): Regular 180
    • Power Supply (V AC): 100 (50/60Hz) (Lead wire disconnected)
    • Product Code: 100566
  17. Non Brand Slide Microscope Single Frosted End Autoclavable (Kaca Preparat)
    Mulai

    Rp159.900

    Non Brand Slide Microscope Single Frosted End Autoclavable (Kaca Preparat)
    Deskripsi:
    Slide microscopeSingle Frosted EndAutoclavable, Ground EdgePack of 72 pcs
    atribut:
    • Size (inch): 1x3
  18. Heathrow Scientific Microscope Slid & Storage
    Mulai

    Rp999.900

    Heathrow Scientific Microscope Slid & Storage
    Deskripsi:
    Microscope slide storage supplies protect slides from breakage during cleaning and storage.
    atribut:
    • UNSPSC: 56122002
    • Holds: Microscope Slides
    • Material: Polypropylene
    • Overall Width (inch): 5.38
    • Product Type: Microscope Slide Staining Tray
Daftar Harga microscope slide Terbaru October 2026
DURAN Slide Microscope (Kaca Preparat)Rp169.900
AS ONE Slide Glass (Kaca Preparat)Rp139.900
GEA Microscope Slide GEA BrandRp63.900
Heathrow Scientific Microscope Slid & StorageRp249.900
Merck Millipore Millicell EZ SLIDEe Microscope Slide HolderRp3.699.900
AS ONE Slide Microscope (Kaca Preparat)Rp209.900
SP SCIENCEWARE Microscope Slid & StorageRp3.199.900
OneLab Microscope Cover GlassRp22.900
Sail Brand Object Glass (Kaca Preparat)Rp39.900
OneLab Microscope Cover GlassRp13.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)